Shop CHARLOTTE BATH

Charlotte PVC 02304 0600 0.75 in. Schedule 40 PVC 90 Degree Pipe Street Elbow in White - pack of 25

  • Mfr # 44889

  • Zoro # G803979050


product price:  $49.95
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
44889
Zoro #
G803979050
UPC #
611942038770
Country of Origin
China

Description

Features
  • End 1 Diameter: 3/4 in.
  • Schedule Type Number: Schedule 40
  • End 2 Diameter: 3/4 in.
  • End 1 Type: Spigot
  • End 2 Type: Slip
  • Bend Degree: 90 deg.
  • Material: PVC
  • Product Type: Street Elbow
  • Outlet: S
  • Color Family: White
  • Fits For: For Pressure Applications
  • Compatible Pipe Material: PVC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.