Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Charlotte PVC003001000HA 2 in. 90 Degree Elbow White

  • Mfr # 42664

  • Zoro # G503979466


product price: $17.45
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42664
Zoro #
G503979466
UPC #
611942033560
Country of Origin
China

Description

Features
  • Schedule Type Number: Schedule 40
  • End 1 Type: Hub
  • End 2 Diameter: 2 in.
  • End 2 Type: Hub
  • End 1 Diameter: 2 in.
  • Bend Degree: 90 deg.
  • Material: PVC
  • Product Type: Elbow
  • Compatible Pipe Material: PVC
  • Color Family: White
  • Outlet: H
  • Fits For: For Drain, Waste and Vent Applications

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.