
Boshart Industries 1/2 in. Insert in. X 1/2 in. D Insert Polypropylene 90 Degree Elbow 1 pk
Mfr # UPPE-05
Zoro # G3871879
product price: $6.15
/eaSold in multiples of 2 for $12.30
Key Features
Pipe Fitting Material
PVC
Material
PVC
Fitting Schedule Class
Schedule 80
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UPPE-05
Zoro #
G3871879
UPC #
7.77808E+11
Country of Origin
United States
Details
Item
Elbow, 90 Degrees
Pipe Fitting Material
PVC
Material
PVC
Fitting Schedule Class
Schedule 80
Description
Polypropylene insert elbows are used to join two pieces of polyethylene pipe in a 90 degree bend in cold water applications only. Can be used underground or above ground for pool and spa applications, water service and agriculture uses.
- • Install with hose clamps
- • Safe for potable water
- • Good chemical resistance
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.