1-1/2in. PVC 22-1/2Deg. Street Elbow, SPG x H

  • Mfr # PSL815

  • Zoro # G312108118


product price:  $9.29
/ea

Key Features

Pipe Fitting Material
PVC
Color
White
Length
2.78 in
Standards
ANSI 14
Pipe Fitting Diameter
2.47 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSL815
Zoro #
G312108118
UPC #
717510258356
Country of Origin
United States

Dimensions

Length
2.78 in
Pipe Fitting Diameter
2.47 in

Details

Pipe Fitting Material
PVC
Color
White
Standards
ANSI 14

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.