1-1/2in. PVC 90Deg. Street Elbow, SPG x H

  • Mfr # PSL916

  • Zoro # G212108430


product price:  $3.19
/ea
Sold in multiples of 3 for $9.57

Key Features

Pipe Fitting Diameter
3.50 in
Color
White
Pipe Fitting Material
PVC
Length
3.66 in
Standards
ANSI 14
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSL916
Zoro #
G212108430
UPC #
717510258059
Country of Origin
United States

Dimensions

Pipe Fitting Diameter
3.50 in
Length
3.66 in

Details

Color
White
Pipe Fitting Material
PVC
Standards
ANSI 14

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.