
1-1/2in. PVC Cleanout Adapter with Plug, S x FPT
Mfr # PFA615
Zoro # G712127016
product price: $4.89
/eaSold in multiples of 2 for $9.78
Key Features
Standards
ANSI 14
Pipe Fitting Material
PVC
Pipe Fitting Diameter
2.44 in
Length
2.56 in
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PFA615
Zoro #
G712127016
UPC #
717510257618
Country of Origin
United States
Dimensions
Pipe Fitting Diameter
2.44 in
Length
2.56 in
Details
Standards
ANSI 14
Pipe Fitting Material
PVC
Color
White
Restrictions
This item has been restricted from sale in the following states:
MA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.