Zoro Homepage

1/2in. CPVC CTS Coupling, S x S

  • Mfr # CTC012

  • Zoro # G112121300


product price: $0.48
/ea
Sold in multiples of 16 for $7.68

Key Features

Outside Dia.
0.83 in
Basic Pipe Fitting Material
CPVC
Color
Cream
Overall Pipe Length
1.10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CTC012
Zoro #
G112121300
UPC #
717510256338
Country of Origin
United States

Dimensions

Outside Dia.
0.83 in
Overall Pipe Length
1.10 in

Details

Basic Pipe Fitting Material
CPVC
Color
Cream

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.