Shop ZORO SELECT

Street Elbow Low Lead Brass Street Elbow, 1/8 in Male NPT X 1/8 in Female NPT

  • Mfr # 706118-02
  • Zoro # G3002730

product price: 
$
5.19
/ea

Key Features

Pipe Size - Pipe Fitting
1/8"
Specific Fitting Shape
Street Elbow
Pipe Fitting Material
Brass
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Elbow
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
706118-02
Zoro #
G3002730
UPC #
-
Country of Origin
Taiwan, Province of China
Specific Fitting Shape
Street Elbow
Pipe Fitting Material
Brass
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Elbow
Item
Street Elbow
Temp. Range
-65 Degrees to 250 Degrees F
Standards
NSF 61 ANNEX G
Max. Pressure
1000 psi
Specific Pipe Fitting Shape
Street Elbow
Application
Air, Non-Potable Water, Potable Water
Material Grade
CA2745
Color
Brass
Fitting Side B Type
Threaded
Fitting Side B Gender
Female
Maximum Operating Pressure
1,000 psi
Low Lead Compliance Level
Compliant
Fitting Side A Pipe Threading
27
Fitting Side A Type
Threaded
Max. Steam Pressure
250 psi
Includes Seal
No
Fitting Side B Pipe Threading
27
Fitting Side A Gender
Male
Includes Pre-Applied Thread Sealant
No
Side A Thread Type
NPT
Finish/Coating
None
Gravity Flow
Pressure
Side B Thread Type
NPT
Wire Color
Brass

Dimensions

Pipe Size - Pipe Fitting
1/8"
Pipe Size (Fittings)
1/8"
Pipe Size
1/8"
Overall Length
1 in
Hex Size
3/8 in
Fitting Side A Nominal Pipe Size
1/8 in
Fitting Thread Size A
1/8"-27
Fitting Thread Size B
1/8"-27
Fitting Side B Nominal Pipe Size
1/8 in
Fitting Side A Outside Diameter
1 11/32 in
Wire Rope Length
1 in
Length
1 in

Description

90 Degrees Extruded Street Elbow, Brass, CA2745, 1/8 in, Male, NPT, 1 5/16 in, 27, 1/8 in -27, 1/8 in, Female, NPT, 27, 1/8 in -27, 1,000 psi Maximum Operating Pressure

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.