
22 deg PVC Dwv Elbow 2 in. Hxftg
Mfr # 4262135
Zoro # G810567714
product price: $25.15
/eaKey Features
Specific Fitting Shape
22.5 Degrees
Fitting Schedule/Class
40
Connection Size
2 in; 2 in
Temp. Range
32 to 140°F
Pipe Fitting Material
PVC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4262135
Zoro #
G810567714
UPC #
611942034222
Country of Origin
China
Dimensions
Connection Size
2 in; 2 in
Pipe Fitting Diameter
2 in
Details
Specific Fitting Shape
22.5 Degrees
Fitting Schedule/Class
40
Temp. Range
32 to 140°F
Pipe Fitting Material
PVC
Color
White
Standards
ASTM D 1784, ASTM D 2665, ASTM D 3311, NSF STANDARD 14
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.