
2in. PVC 22-1/2Deg. Elbow, H x H
Mfr # PFL520
Zoro # G712121342
product price: $4.15
/eaSold in multiples of 3 for $12.45
Key Features
Color
White
Standards
ANSI 14
Length
3.56 in
Pipe Fitting Diameter
3.19 in
Pipe Fitting Material
PVC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PFL520
Zoro #
G712121342
UPC #
717510257168
Country of Origin
United States
Dimensions
Length
3.56 in
Pipe Fitting Diameter
3.19 in
Details
Color
White
Standards
ANSI 14
Pipe Fitting Material
PVC
Restrictions
This item has been restricted from sale in the following states:
MA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.