Zoro Homepage

2in. PVC 45Deg. Elbow, H x H

  • Mfr # PFL620

  • Zoro # G012121486


product price: $3.39
/ea
Sold in multiples of 3 for $10.17

Key Features

Length
5.03 in
Pipe Fitting Diameter
4 in
Pipe Fitting Material
PVC
Standards
ANSI 14
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PFL620
Zoro #
G012121486
UPC #
717510258288
Country of Origin
United States

Dimensions

Length
5.03 in
Pipe Fitting Diameter
4 in

Details

Pipe Fitting Material
PVC
Standards
ANSI 14
Color
White

Restrictions

This item has been restricted from sale in the following states: MA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.