Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2in. PVC 90Deg. Long Sweep Elbow, H x H

  • Mfr # PFL820L

  • Zoro # G512106143


product price: $5.03
/ea
Sold in multiples of 2 for $10.06

Key Features

Pipe Fitting Material
PVC
Color
White
Pipe Fitting Diameter
5.50 in
Length
5.50 in
Standards
ANSI 14
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PFL820L
Zoro #
G512106143
UPC #
717510258301
Country of Origin
United States

Dimensions

Pipe Fitting Diameter
5.50 in
Length
5.50 in

Details

Pipe Fitting Material
PVC
Color
White
Standards
ANSI 14

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.