Zoro Homepage

2in. PVC Cleanout Adapter with Plug, S x FPT

  • Mfr # PFA620

  • Zoro # G312105629


product price: $5.95
/ea
Sold in multiples of 2 for $11.90

Key Features

Color
White
Pipe Fitting Diameter
2.88 in
Pipe Fitting Material
PVC
Length
3 in
Standards
ANSI 14
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PFA620
Zoro #
G312105629
UPC #
717510257632
Country of Origin
United States

Dimensions

Pipe Fitting Diameter
2.88 in
Length
3 in

Details

Color
White
Pipe Fitting Material
PVC
Standards
ANSI 14

Restrictions

This item has been restricted from sale in the following states: MA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.