Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2in. PVC Female Adapter, FPT x H

  • Mfr # PFA320

  • Zoro # G312121445


product price: $3.79
/ea
Sold in multiples of 3 for $11.37

Key Features

Pipe Fitting Material
PVC
Color
White
Pipe Fitting Diameter
2.75 in
Length
2.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PFA320
Zoro #
G312121445
UPC #
717510256956
Country of Origin
United States

Dimensions

Pipe Fitting Diameter
2.75 in
Length
2.75 in

Details

Pipe Fitting Material
PVC
Color
White

Restrictions

This item has been restricted from sale in the following states: MA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.