
2in. x 1-1/2in. x 1-1/2in. PVC Double 90Deg. Elbow
Mfr # PDL722
Zoro # G612105596
product price:Â $10.99
/eaKey Features
Pipe Fitting Material
PVC
Pipe Fitting Diameter
3.95 in
Standards
ANSI 14
Length
4.80 in
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PDL722
Zoro #
G612105596
UPC #
717510257120
Country of Origin
United States
Dimensions
Pipe Fitting Diameter
3.95 in
Length
4.80 in
Details
Pipe Fitting Material
PVC
Standards
ANSI 14
Color
White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.