2in. x 1-1/2in. x 1-1/2in. PVC Sanitary Reducing Tee, SPG x H

  • Mfr # PST123

  • Zoro # G312108521


product price:  $5.59
/ea
Sold in multiples of 2 for $11.18

Key Features

Pipe Fitting Material
PVC
Length
4.75 in
Standards
ANSI 14
Color
White
Pipe Fitting Diameter
4.31 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PST123
Zoro #
G312108521
UPC #
717510257373
Country of Origin
United States

Dimensions

Length
4.75 in
Pipe Fitting Diameter
4.31 in

Details

Pipe Fitting Material
PVC
Standards
ANSI 14
Color
White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.