
2in. x 1-1/2in. x 1-1/2in. x 1-1/2in. PVC Double Fixture Tee
Mfr # PDT621
Zoro # G012176080
product price:Â $16.35
/eaKey Features
Pipe Fitting Diameter
5.12 in
Length
7.30 in
Pipe Fitting Material
PVC
Standards
ANSI 14
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PDT621
Zoro #
G012176080
UPC #
717510257939
Country of Origin
United States
Dimensions
Pipe Fitting Diameter
5.12 in
Length
7.30 in
Details
Pipe Fitting Material
PVC
Standards
ANSI 14
Color
White
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.