2in. x 1-1/2in. x 2in. PVC Sanitary Reducing Tee, SPG x H

  • Mfr # PST122

  • Zoro # G512108468


product price:  $6.79
/ea
Sold in multiples of 2 for $13.58

Key Features

Pipe Fitting Diameter
4.56 in
Color
White
Standards
ANSI 14
Pipe Fitting Material
PVC
Length
5.31 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PST122
Zoro #
G512108468
UPC #
717510257359
Country of Origin
United States

Dimensions

Pipe Fitting Diameter
4.56 in
Length
5.31 in

Details

Color
White
Standards
ANSI 14
Pipe Fitting Material
PVC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.