2in. x 2in. x 1-1/2in. PVC Sanitary Reducing Tee, SPG x H

  • Mfr # PST121

  • Zoro # G212108508


product price:  $4.99
/ea
Sold in multiples of 2 for $9.98

Key Features

Standards
ANSI 14
Color
White
Pipe Fitting Material
PVC
Pipe Fitting Diameter
4.31 in
Length
4.88 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PST121
Zoro #
G212108508
UPC #
717510257342
Country of Origin
United States

Dimensions

Pipe Fitting Diameter
4.31 in
Length
4.88 in

Details

Standards
ANSI 14
Color
White
Pipe Fitting Material
PVC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.