2in. x 2in. x 1-1/2in. x 1-1/2in. PVC Double Sanitary Tee

  • Mfr # PDT521

  • Zoro # G412176086


product price:  $9.85
/ea

Key Features

Pipe Fitting Diameter
4.88 in
Color
White
Pipe Fitting Material
PVC
Length
5.94 in
Standards
ANSI 14
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PDT521
Zoro #
G412176086
UPC #
717510258226
Country of Origin
United States

Dimensions

Pipe Fitting Diameter
4.88 in
Length
5.94 in

Details

Color
White
Pipe Fitting Material
PVC
Standards
ANSI 14

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.