Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3 in. Bulk 90 deg PVC Dwv Street Elbow

  • Mfr # 42632

  • Zoro # G010744335


product price: $24.25
/ea

Key Features

Specific Fitting Shape
90 Degrees
Fitting Connection Type
Spigot x Hub
Fitting Schedule/Class
30
Connection Size
3 in; 3 in
Color
WHITE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42632
Zoro #
G010744335
UPC #
611942037391
Country of Origin
China

Dimensions

Connection Size
3 in; 3 in

Details

Specific Fitting Shape
90 Degrees
Fitting Connection Type
Spigot x Hub
Fitting Schedule/Class
30
Color
WHITE
Application
Drain, Waste and Vent
Standards
ASTM D 1784, ASTM D 2949, NSF STANDARD 14
Pipe Fitting Material
PVC
Temp. Range
32 to 140°F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.