Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Charlotte Pipe And Foundry 3/4" MNPT x 1/2" Socket PVC Adapter 436-101

3/4" MNPT x 1/2" Socket PVC Adapter (Discontinued)

  • Mfr # 436-101
  • Zoro # G1711561
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
436-101
Zoro #
G1711561
UPC #
054211131763
Country of Origin
Unknown

Dimensions

Fitting Side B Outside Diameter
3/4 in
Fitting Side A Nominal Pipe Size
1/2 in

Details

Specific Fitting Shape
Adapter
Pipe Fitting Material
PVC
Max. Pressure
280 psi at 73 Degrees F
Basic Pipe Fitting Shape
Adapter
Basic Pipe Fitting Material
Plastic
Item
Adapter
Fittings Sub-Category
Adapters
Max. Temp.
140 Degrees F
Color
White
Standards
ASTM D2466, D1784, F1498, NSF/ANSI 14 & 61
Fitting Side A Type
Socket
Schedule
Schedule 40
Maximum Operating Pressure
280 psi
Fitting Side B Gender
Male
Fitting Side B Type
NPT
Fitting Side A Gender
Female

Description

Adapter, PVC, Schedule 40, 1/2 in, Female, Socket, Male, NPT, 3/4 in, 280 psi Maximum Operating Pressure

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.