Zoro Homepage

3in. PVC 45Deg. Elbow, H x H

  • Mfr # PFL630

  • Zoro # G912121456


product price: $9.95
/ea

Key Features

Standards
ANSI 14
Pipe Fitting Material
PVC
Pipe Fitting Diameter
5.75 in
Length
7 in
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PFL630
Zoro #
G912121456
UPC #
717510257069
Country of Origin
United States

Dimensions

Pipe Fitting Diameter
5.75 in
Length
7 in

Details

Standards
ANSI 14
Pipe Fitting Material
PVC
Color
White

Restrictions

This item has been restricted from sale in the following states: MA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.