3in. PVC 45Deg. Street Elbow, SPG x H

  • Mfr # PSL730

  • Zoro # G212108232


product price: $8.79
/ea

Key Features

Length
6.81 in
Pipe Fitting Material
PVC
Standards
ANSI 14
Color
White
Pipe Fitting Diameter
5.50 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSL730
Zoro #
G212108232
UPC #
717510257960
Country of Origin
United States

Dimensions

Length
6.81 in
Pipe Fitting Diameter
5.50 in

Details

Pipe Fitting Material
PVC
Standards
ANSI 14
Color
White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.