3in. PVC 90Deg. Street Elbow, SPG x H

  • Mfr # PSL936

  • Zoro # G112108431


product price: $10.99
/ea

Key Features

Length
6.63 in
Pipe Fitting Diameter
6.38 in
Pipe Fitting Material
PVC
Color
White
Standards
ANSI 14
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PSL936
Zoro #
G112108431
UPC #
717510258073
Country of Origin
United States

Dimensions

Length
6.63 in
Pipe Fitting Diameter
6.38 in

Details

Pipe Fitting Material
PVC
Color
White
Standards
ANSI 14

Restrictions

This item has been restricted from sale in the following states: MA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.