Zoro Homepage

3in. PVC Cleanout Test Tee with Plug

  • Mfr # PCT330

  • Zoro # G012176073


product price: $21.75
/ea

Key Features

Standards
ANSI 14
Color
White
Pipe Fitting Material
PVC
Pipe Fitting Diameter
5.41 in
Length
6.88 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCT330
Zoro #
G012176073
UPC #
717510257489
Country of Origin
United States

Dimensions

Pipe Fitting Diameter
5.41 in
Length
6.88 in

Details

Standards
ANSI 14
Color
White
Pipe Fitting Material
PVC

Restrictions

This item has been restricted from sale in the following states: MA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.