Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3in. PVC Female Adapter, FPT x H

  • Mfr # PFA330

  • Zoro # G512121412


product price: $9.15
/ea

Key Features

Color
White
Length
4 in
Pipe Fitting Material
PVC
Pipe Fitting Diameter
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PFA330
Zoro #
G512121412
UPC #
717510256963
Country of Origin
United States

Dimensions

Length
4 in
Pipe Fitting Diameter
4 in

Details

Color
White
Pipe Fitting Material
PVC

Restrictions

This item has been restricted from sale in the following states: MA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.