Zoro Homepage

3in. x 2in. PVC Reducing Double Wye

  • Mfr # PDY432

  • Zoro # G012121400


product price: $27.89
/ea

Key Features

Length
9.69 in
Pipe Fitting Diameter
8 in
Color
White
Pipe Fitting Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PDY432
Zoro #
G012121400
UPC #
717510258165
Country of Origin
United States

Dimensions

Length
9.69 in
Pipe Fitting Diameter
8 in

Details

Color
White
Pipe Fitting Material
PVC

Restrictions

This item has been restricted from sale in the following states: MA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.