
3in. x 3in. x 1-1/2in. PVC Sanitary Reducing Tee, SPG x H
Mfr # PST131
Zoro # G612108344
product price:Â $10.65
/eaKey Features
Color
White
Pipe Fitting Material
PVC
Length
5.31 in
Pipe Fitting Diameter
5.31 in
Standards
ANSI 14
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PST131
Zoro #
G612108344
UPC #
717510257397
Country of Origin
United States
Dimensions
Length
5.31 in
Pipe Fitting Diameter
5.31 in
Details
Color
White
Pipe Fitting Material
PVC
Standards
ANSI 14
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.