3in. x 3in. x 2in. PVC 45Deg. Bend Combination Wye, H x H x H

  • Mfr # PFY532

  • Zoro # G612176077


product price:  $18.39
/ea

Key Features

Pipe Fitting Diameter
8.03 in
Standards
ANSI 14
Pipe Fitting Material
PVC
Color
White
Length
8.59 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PFY532
Zoro #
G612176077
UPC #
717510257892
Country of Origin
United States

Dimensions

Pipe Fitting Diameter
8.03 in
Length
8.59 in

Details

Standards
ANSI 14
Pipe Fitting Material
PVC
Color
White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.