
3in. x 3in. x 2in. PVC Tee with Low Heel Inlet 90Deg. Elbow, H x H x H
Mfr # PFL032
Zoro # G612106531
product price:Â $17.99
/eaKey Features
Pipe Fitting Diameter
6.63 in
Length
6.88 in
Standards
ANSI 14
Pipe Fitting Material
PVC
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PFL032
Zoro #
G612106531
UPC #
717510258097
Country of Origin
United States
Dimensions
Pipe Fitting Diameter
6.63 in
Length
6.88 in
Details
Standards
ANSI 14
Pipe Fitting Material
PVC
Color
White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.