
4in. PVC 45Deg. Street Elbow, SPG x H
Mfr # PSL740
Zoro # G812108151
product price: $14.99
/eaKey Features
Pipe Fitting Material
PVC
Length
8.31 in
Pipe Fitting Diameter
6.94 in
Standards
ANSI 14
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PSL740
Zoro #
G812108151
UPC #
717510257977
Country of Origin
United States
Dimensions
Length
8.31 in
Pipe Fitting Diameter
6.94 in
Details
Pipe Fitting Material
PVC
Standards
ANSI 14
Color
White
Restrictions
This item has been restricted from sale in the following states:
MA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.