Zoro Homepage

4in. PVC Cleanout Test Tee with Plug

  • Mfr # PCT340

  • Zoro # G312176070


product price: $37.75
/ea

Key Features

Length
8.62 in
Standards
ANSI 14
Color
White
Pipe Fitting Diameter
6.94 in
Pipe Fitting Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCT340
Zoro #
G312176070
UPC #
717510257496
Country of Origin
United States

Dimensions

Length
8.62 in
Pipe Fitting Diameter
6.94 in

Details

Standards
ANSI 14
Color
White
Pipe Fitting Material
PVC

Restrictions

This item has been restricted from sale in the following states: MA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.