Zoro Homepage

4in. PVC Sanitary Tee, SPG x H

  • Mfr # PST140

  • Zoro # G612121862


product price: $29.69
/ea

Key Features

Color
White
Pipe Fitting Material
PVC
Standards
ANSI 14
Length
9.69 in
Pipe Fitting Diameter
8.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PST140
Zoro #
G612121862
UPC #
717510257410
Country of Origin
United States

Dimensions

Length
9.69 in
Pipe Fitting Diameter
8.25 in

Details

Color
White
Pipe Fitting Material
PVC
Standards
ANSI 14

Restrictions

This item has been restricted from sale in the following states: MA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.