Zoro Homepage
This item is Discontinued.
Charlotte Pipe And Foundry 6" Hub PVC Sanitary Tee Sched SDR 35 1WJL4

6" Hub PVC Sanitary Tee Sched SDR 35 (Discontinued)

  • Mfr # 1WJL4
  • Zoro # G3100072
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1WJL4
Zoro #
G3100072
UPC #
012871033629
Country of Origin
Unknown

Details

Specific Fitting Shape
Sanitary Tee
Basic Pipe Fitting Shape
Tee
Basic Pipe Fitting Material
Plastic
Item
Sanitary Tee
Max. Temp.
140 Degrees F
Standards
Cell Class 12454, ASTM D3034, D2729, D1784
Color
White
Fittings Sub-Category
Tees
Schedule
SDR 35

Description

SDR 35

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.