
6in. PVC 22-1/2Deg. Elbow, H x H
Mfr # PFL560
Zoro # G912121326
product price: $95.89
/ea
Free Shipping & Returns
Key Features
Length
10.06 in
Pipe Fitting Diameter
8.69 in
Pipe Fitting Material
PVC
Standards
ANSI 14
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PFL560
Zoro #
G912121326
UPC #
717510257182
Country of Origin
United States
Dimensions
Length
10.06 in
Pipe Fitting Diameter
8.69 in
Details
Pipe Fitting Material
PVC
Standards
ANSI 14
Color
White
Restrictions
This item has been restricted from sale in the following states:
MA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.