
6in. PVC 45Deg. Street Elbow, SPG x H
Mfr # PSL760
Zoro # G512108154
product price: $77.39
/ea
Free Shipping & Returns
Key Features
Standards
ANSI 14
Pipe Fitting Diameter
10 in
Pipe Fitting Material
PVC
Length
11.25 in
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PSL760
Zoro #
G512108154
UPC #
717510257984
Country of Origin
United States
Dimensions
Pipe Fitting Diameter
10 in
Length
11.25 in
Details
Standards
ANSI 14
Pipe Fitting Material
PVC
Color
White
Restrictions
This item has been restricted from sale in the following states:
MA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.