Zoro Homepage

6in. PVC Coupling, H x H

  • Mfr # PFC160

  • Zoro # G312121582


product price: $30.79
/ea

Key Features

Pipe Fitting Material
PVC
Length
7.25 in
Color
White
Pipe Fitting Diameter
7.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PFC160
Zoro #
G312121582
UPC #
717510256840
Country of Origin
United States

Dimensions

Length
7.25 in
Pipe Fitting Diameter
7.25 in

Details

Pipe Fitting Material
PVC
Color
White

Restrictions

This item has been restricted from sale in the following states: MA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.