Zoro Homepage

6in. x 4in. PVC Flush Bushing, SPG x H

  • Mfr # PFB264

  • Zoro # G112106192


product price: $45.29
/ea

Key Features

Pipe Fitting Material
PVC
Color
White
Length
6.69 in
Pipe Fitting Diameter
6.69 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PFB264
Zoro #
G112106192
UPC #
717510256925
Country of Origin
United States

Dimensions

Length
6.69 in
Pipe Fitting Diameter
6.69 in

Details

Pipe Fitting Material
PVC
Color
White

Restrictions

This item has been restricted from sale in the following states: MA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.