
6in. x 6in. x 4in. PVC Sanitary Reducing Tee, SPG x H
Mfr # PST164
Zoro # G912108419
product price:Â $104.99
/ea
Free Shipping & Returns
Key Features
Length
12.06 in
Standards
ANSI 14
Color
White
Pipe Fitting Diameter
10.31 in
Pipe Fitting Material
PVC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PST164
Zoro #
G912108419
UPC #
717510257465
Country of Origin
United States
Dimensions
Length
12.06 in
Pipe Fitting Diameter
10.31 in
Details
Standards
ANSI 14
Color
White
Pipe Fitting Material
PVC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.