Charlotte Pipe 1 in. Slip X 1 in. D MPT PVC Adapter 1 pk

  • Mfr # PVC 08109 1000

  • Zoro # G3876009


product price:  $4.39
/ea
Sold in multiples of 10 for $43.90

Key Features

Fitting Schedule/Class
Schedule 80
Material
PVC
Pipe Fitting Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PVC 08109 1000
Zoro #
G3876009
UPC #
611942078141
Country of Origin
United States

Details

Fitting Schedule/Class
Schedule 80
Item
PVC Pipe Fitting
Material
PVC
Pipe Fitting Material
PVC

Description

PVC Schedule 80 Fittings are for pressure applications, and have a thicker wall than Schedule 40. PVC Schedule 80 is highly durable, with high tensile and impact strength. It has better sound deadening qualities than PVC and ABS Foam Core. Installation requires the use of primer and solvent cement. Charlotte Pipe products are manufactured in the USA. *


  • • Conforms to Standards: ASTM D 1784, ASTM D 2467. ASTM D 2464, ASTM F 1970 and NSF 61.
  • • Dark grey pipe and fittings with black ink print.
  • • PVC Schedule 80 Fittings are for pressure applications.
  • • Maximum working temperature of 140 degrees Fahrenheit.
  • • Require no special tools for cutting and to be installed with solvent cement

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.