
Charlotte Pipe 2 in. Hub X 2 in. D Hub PVC Coupling 1 pk
Mfr # PVC001300800
Zoro # G3879046
product price: $7.39
/eaKey Features
Material
PVC
Pipe Fitting Material
PVC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PVC001300800
Zoro #
G3879046
UPC #
611942033386
Country of Origin
United States
Details
Item
PVC DWV Fitting
Material
PVC
Pipe Fitting Material
PVC
Description
PVC DWV coupling repair fittings are for drain, waste and vent purposes. They are used in gravity-fed waste elimination systems. They require no special tools for cutting, and be installed with solvent cementing, threading, flanging, and roll-grooved joining.
- • PVC is lightweight and easy to install
- • White fittings used in sanitary drain, waste, and vent (DWV), sewer and storm drainage applications
- • Not intended for pressure use
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.