
Charlotte Pipe 2 in. Hub X 2 in. D Spigot PVC Pipe Adapter 1 pk
Mfr # PVC001230600
Zoro # G3868701
product price: $13.29
/eaKey Features
Pipe Fitting Material
PVC
Material
PVC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PVC001230600
Zoro #
G3868701
UPC #
611942033201
Country of Origin
United States
Details
Item
PVC DWV Fitting
Pipe Fitting Material
PVC
Material
PVC
Description
PVC DWV fittings are for drain, waste and vent purposes. They are used in gravity-fed waste elimination systems and are for Non-Pressure systems where temperatures will not exceed 140° F. PVC is lightweight and easy to install. They require no special tools for cutting and be installed with solvent cementing, threading, flanging and roll-grooved joining.
- • Require no special tools for cutting and to be installed with solvent cement
- • White fittings used in sanitary drain, waste and vent (DWV), sewer and storm drainage applications
- • Not intended for pressure use
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.