Charlotte Pipe 3 in. Hub X 3 in. D Hub ABS Sanitary Tee

  • Mfr # ABS004170800HA

  • Zoro # G605309253


product price:  $23.89
/ea

Key Features

Pipe Fitting Material
ABS
Standards
ASTM D 3965, ASTM D 2661, ASTM D 3311
Temp. Range
32 to 140°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ABS004170800HA
Zoro #
G605309253
UPC #
611942029617
Country of Origin
United States

Details

Pipe Fitting Material
ABS
Standards
ASTM D 3965, ASTM D 2661, ASTM D 3311
Temp. Range
32 to 140°F

Description

ABS fittings are for drain, waste and vent purposes only. It is used in gravity fed waste elimination systems. It is for Non-Pressure systems where temperatures will not exceed 140 deg F. *


  • • Conforms to Standard: ASTM D 3965, ASTM D 2661, ASTM D 3311 and NSF 14
  • • Black pipe and fittings are used in sanitary drain, waste, and vent (DWV), sewer and storm drainage applications
  • • For use where systems will not exceed 140 degree F.
  • • Not intended for pressure use
  • • Require no special tools for cutting and to be installed with solvent cement

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.