Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Charlotte Pipe ConnecTite Schedule 40 1-1/2 in. Hub X 1-1/2 in. D Hub PVC Coupling 1 pk

  • Mfr # CTT 00100 0800

  • Zoro # G3869079


product price: $10.89
/ea

Key Features

Pipe Fitting Material
PVC
Material
PVC
Fitting Schedule Class
Schedule 40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CTT 00100 0800
Zoro #
G3869079
UPC #
611942137961
Country of Origin
United States

Details

Item
PVC Pipe Fitting
Pipe Fitting Material
PVC
Material
PVC
Fitting Schedule Class
Schedule 40

Description

ConnecTite fittings are push-fit drain, waste and vent (DWV) fittings. They offer quick installation, with no tools or solvent cement needed. They are compatible with PVC and ABS pipe, and can be reused and repositioned. ConnecTite is environmentally friendly because no primer or cement is used, making it better for human health and safety. Used in gravity-fed waste elimination better for human health and safety. Used in gravity-fed waste elimination systems, the fittings are for non-pressure applications where the temperature will not exceed 140 degrees F. All Charlotte Pipe products are manufactured in the USA.


  • • Conforms to the following Standards: NSF SE 14974, IAPMO IGC 334 and NSF 14
  • • Fittings used in sanitary drain, waste, and vent (DWV), sewer and storm drainage applications
  • • 12 times faster to install than a solvent cement joint
  • • No Solvent Cement or Primer
  • • Can be repositioned for proper alignment and pitch
  • • Reversible and reusable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.