Charlotte Pipe FlowGuard Schedule 40 1/2 in. Socket X 1/2 in. D MNPT CPVC Adapter 1 pk

  • Mfr # CTS021090600

  • Zoro # G705302666


product price:  $0.72
/ea
Sold in multiples of 25 for $18.00

Key Features

Max. Pressure
100 psi
Pipe Fitting Material
CPVC
Pipe Schedule
SDR 11
Color
Cream
Standards
ASTM D 1784, ASTM D 2846
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CTS021090600
Zoro #
G705302666
UPC #
611942050000
Country of Origin
United States

Dimensions

Pipe Fitting Diameter
0.5 in

Details

Max. Pressure
100 psi
Pipe Fitting Material
CPVC
Pipe Schedule
SDR 11
Color
Cream
Standards
ASTM D 1784, ASTM D 2846
Max. Temp.
180°F

Description

FlowGuard Gold CTS CPVC is for pressure applications where operating temperatures will not exceed 180 degrees F at 100 psi. FlowGuard Gold is energy efficient, can withstand high pressure for long periods, does not rust or corrode, and is easy to install (no primer required). Use plastic threaded CTS CPVC male adapters in cold water applications only.


  • • Cream colored pipe and fittings
  • • Copper tube size intended for pressure use
  • • It does not conform to the requirements of ASTM D 2846
  • • It is non-toxic and meets the most stringent standards in the industry
  • • Conforms to Standards: ASTM D 1784, NSF 14 and 61
  • • Require no special tools for cutting and to be installed with solvent cement

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.