Charlotte Pipe & Foundry 4007019 2.5 in. PVC Pipe Cap Schedule 40 - White

  • Mfr # 4007019

  • Zoro # G303954397


product price: $25.25
/ea

Key Features

Connection Size
2-1/2 in
Pipe Fitting Diameter
2-1/2 in
Temp. Range
32 to 140°F
Pipe Fitting Material
PVC
Pipe Schedule
40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4007019
Zoro #
G303954397
UPC #
611942082520
Country of Origin
China

Dimensions

Connection Size
2-1/2 in
Pipe Fitting Diameter
2-1/2 in

Details

Temp. Range
32 to 140°F
Pipe Fitting Material
PVC
Pipe Schedule
40
Standards
ASTM D 1784, ASTM D 2466; NSF STANDARD 14, NSF STANDARD 61
Color
White

Description

We provide a wide range of products to satisfy all houseware and supplies. We are dedicated to give everyone the very best houseware supplies for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients. Our aim is continuous improvement and user satisfaction through effective implementation and quality of our products.

Features
  • Pvc pipe cap
  • Schedule 40
Specifications
  • Color: White
  • Material: PVC
  • Size: 2.5 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.