Charlotte Pipe & Foundry 787245 3 in. Two Way Cleanout Tee

  • Mfr # 787245

  • Zoro # G004087288


product price: $34.95
/ea

Key Features

Connection Size
3 in;
Color
White
Temp. Range
32 to 140°F
Pipe Schedule
40
Standards
ASTM D 1784, ASTM D 2665, ASTM D 3311; NSF STANDARD 14
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
787245
Zoro #
G004087288
UPC #
611942035571
Country of Origin
United States

Dimensions

Connection Size
3 in;
Pipe Fitting Diameter
3 in

Details

Color
White
Temp. Range
32 to 140°F
Pipe Schedule
40
Standards
ASTM D 1784, ASTM D 2665, ASTM D 3311; NSF STANDARD 14
Pipe Fitting Material
PVC

Description

We provide a wide range of products to satisfy all houseware and supplies. We are dedicated to give everyone the very best houseware supplies for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients. Our aim is continuous improvement and user satisfaction through effective implementation and quality of our products.

Features
  • Two way cleanout tee
Specifications
  • Color: White
  • Size: 4" x 2"
  • Material: PVC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.