Charlotte Pipe & Foundry PVC001072000 6 x 4 in. PVC Flush Bushing

  • Mfr # 4269791

  • Zoro # G703978917


product price:  $40.65
/ea

Key Features

Connection Size
6 in; 4 in
Temp. Range
32 to 140°F
Color
White
Standards
ASTM D 1784, ASTM D 2665, ASTM D 3311; NSF STANDARD 14
Pipe Fitting Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4269791
Zoro #
G703978917
UPC #
611942032686
Country of Origin
China

Dimensions

Connection Size
6 in; 4 in

Details

Temp. Range
32 to 140°F
Color
White
Standards
ASTM D 1784, ASTM D 2665, ASTM D 3311; NSF STANDARD 14
Pipe Fitting Material
PVC
Pipe Schedule
40

Description

Features
  • PVC Schedule 40 is highly durable, with high tensile and impact strength
  • It is easy to install and has better sound deadening qualities than PVC Schedule 40 DWV Foam Core
  • For DWV applications, gradual sloping DWV fittings must be used
  • Not intended for pressure use
  • Used in sanitary drain, waste and vent (DWV), sewer and storm drainage applications
Specifications
  • Diemension: 3.1" H x 5.6" W x 2" L
  • Weight: 1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.