Charlotte Pipe & Foundry PVC001301200HA PVC-Dwv Repair Coupling; 4 in.

  • Mfr # 4022182

  • Zoro # G703978634


product price:  $17.19
/ea

Key Features

Connection Size
4 in
Pipe Fitting Material
PVC
Pipe Fitting Diameter
4 in
Standards
ASTM D 1784, ASTM D 2665, ASTM D 3311; NSF STANDARD 14
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4022182
Zoro #
G703978634
UPC #
611942033409
Country of Origin
United States

Dimensions

Connection Size
4 in
Pipe Fitting Diameter
4 in

Details

Pipe Fitting Material
PVC
Standards
ASTM D 1784, ASTM D 2665, ASTM D 3311; NSF STANDARD 14
Color
White
Pipe Schedule
40
Temp. Range
32 to 140°F

Description

Features
  • Hub x Hub
  • Non-pressure
  • 140 def. F max
  • Bulk
  • 4"
Specifications
  • Dimension: 1" H x 5.2" W x 4" L
  • Weight: 0.8 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.